Shop DEWALT

Hammer Drill

  • Mfr # DCD798P1
  • Zoro # G923785524

product price: 
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Pistol Grip
Battery Series
20V MAX*
Chuck Material
Metal
Battery Chemistry
Li-Ion
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD798P1
Zoro #
G923785524
UPC #
0198706021525
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 15/16 in

Details

Handle Type
Pistol Grip
Battery Series
20V MAX*
Chuck Material
Metal
Battery Chemistry
Li-Ion
Number of Batteries Included
1
Cordless Drill Class
Compact
Tool Series
20V MAX*
Power - Maximum
404 UWO
Power Source
Cordless
Includes Battery
Battery Included
Includes
Battery, Belt Hook, Charger, Drill
Voltage
20V DC
Maximum Blows per Minute
28,050 bpm
Battery Manufacturer Part Number
DCB205
Modes of Operation
Hammer And Rotate, Rotate Only
Number of Chargers Included
1
Item
Hammer Drill
Battery Platform
20V MAX*
Battery Capacity
5
Maximum Speed
1,650 RPM
Number of Speed Settings
2
Number of Clutch Settings
15 + Hammer
Drilling Capacity in Wood
1 in
Drilling Capacity in Concrete
1/4 in
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Working Torque Not Applicable, Maximum Blows per Minute 28,050 bpm, Brushless Motor Yes, Battery Capacity 5, Battery Series 20V MAX*, Chuck Material Metal, Handle Type Pistol Grip, Includes Battery, Belt Hook, Charger, Drill

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.