Hex Key Set
Mfr # DWHT70268
Zoro # G823720649
product price: $19.45
/eaKey Features
Measurement Type
Torx
Handle Material
Steel
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Corrosion-Resistant
Tip Size
S10, S15, S20, S25, S27, S30, S40, S9
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT70268
Zoro #
G823720649
UPC #
0076174702682
Country of Origin
Viet Nam
Dimensions
Tip Size
S10, S15, S20, S25, S27, S30, S40, S9
Details
Item
Hex Key
Measurement Type
Torx
Handle Material
Steel
Includes Non-Magnetic/Sparking
Non-Magnetic
Corrosion-Resistance
Corrosion-Resistant
End Shape
Hex
Key Shape
Folded
Finish
Black Oxide
Description
Hex Key, Tip Size S10, S15, S20, S25, S27, S30, S40, S9, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.