FEIN JME HOLEMAKER III CUT SET/PASTE

  • Mfr # JME HOLEMAKER 3+63134999022+32160015980
  • Zoro # G523363214
product price: 
$
2,195.99
/ea
Free Shipping & Returns

Key Features

Plug Type
Two-Prong
Base Type
Magnetic
Power Source
Corded
Current
9.5 A
Spindle Taper
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JME HOLEMAKER 3+63134999022+32160015980
Zoro #
G523363214
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
3/4 in
Cutting Depth - Maximum
2 in
Overall Height
16 in
Overall Length
11 1/4 in
Cord Length
2.7 ft
Overall Width
9 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in
Fits Chest Size
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement

Details

Plug Type
Two-Prong
Base Type
Magnetic
Power Source
Corded
Current
9.5 A
Spindle Taper
3/4 in
Chuck Style
Weldon
Application
Drilling
Magnetic Force
12,500 N
Tool Series
Slugger by Fein
Item
Drill Press Kit
Twist Drill Capacity - Maximum
5/8 in
Phase
Single-Phase
Minimum Spindle Speed
450 RPM
Drill Point Pressure
787 lb
Tapping Compatible
Not Tapping Compatible
Voltage
120V AC
Minimum Working Speed
450 RPM
Coolant System
Yes
Includes
(2) Centering Pins, (2) Hex Keys, Additional Handle, Case, Coolant Tank, Cutter Set: Paste, Safety Strap, Touch Guard
Tool Weight
25.7 lb
Maximum Spindle Speed
590 RPM
Maximum Working Speed
450 RPM
Number of Pieces
3
Maximum Core Bit Compatibility
1 3/8 in
Features
Better Holding Power on Thinner Material, Improved Magnet for Easier Placement
Drill Travel
10 1/4 in
Magnet Type
Electric
Tool Style
Compact
Reversible
Forward Only
Carbide Annular Cutter Capacity - Maximum
1 3/8 in
Number of Spindle Speeds
Variable
High Speed Steel Annular Cutter Capacity - Maximum
1 3/8 in
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Drill Press Kit, Magnet Type Electric, Drill Travel 10 1/4 in, Maximum Spindle Speed 590 RPM, Minimum Spindle Speed 450 RPM, Current 9.5 A, Phase Single-Phase, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon, Drill Point Pressure 787 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 2.7 ft, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews