Shop DEWALT

Impact Driver Kit, 12 V DC, Cordless

  • Mfr # DCF801J1
  • Zoro # G723944701

product price: 
$
210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Product Type
Impact Driver Kit
Includes
(1) 12V MAX* 5.0 Ah Battery, (1) Belt Hook, (1) Charger
Battery Chemistry
Li-Ion
No Load Speed
2,850 RPM
Torque - Minimum
0 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCF801J1
Zoro #
G723944701
UPC #
0198706066427
Country of Origin
Mexico
Product Type
Impact Driver Kit
Item
Impact Driver Kit
Includes
(1) 12V MAX* 5.0 Ah Battery, (1) Belt Hook, (1) Charger
Battery Chemistry
Li-Ion
No Load Speed
2,850 RPM
Torque - Minimum
0 in-lb
Tool Weight
1.8 lb
Battery Capacity
5.0 Ah
Battery Series
12V MAX*
Battery Platform
12V MAX*
Tool Series
12V MAX*
Handle Type
Pistol Grip
Built-In Light Type
Halo Ring
Number of Speed Settings
3
Motor Type
Brushless
Number of Chargers Included
1
Voltage
12 V DC
Number of Batteries Included
1
Torque - Maximum
1,450 in-lb
Power Source
Cordless
Speed - Maximum
2,850 RPM
Includes Battery
Battery Included
Impacts per Minute
3,600 ipm
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Overall Length
5 in
Chuck Size
1/4 in
Drive Size
1/4 in
Wire Rope Length
5 in
Length
5 in

Description

Impact Driver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 1.8 lb, Includes (1) 12V MAX* 5.0 Ah Battery, (1) Belt Hook, (1) Charger

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.