Shop DEWALT

Impact Wrench, 20 V DC

  • Mfr # DCF891B/DCB2104-2
  • Zoro # G123367032

product price: 
$
744.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Case
Case Not Included
Number of Speed Settings
4
Throttle Type
Trigger
Power Source
Cordless
Battery Capacity
4.0 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF891B/DCB2104-2
Zoro #
G123367032
UPC #
-
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Overall Length
6 15/16 in
Wire Rope Length
6 15/16 in
Length
6 15/16 in
Fits Chest Size
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control

Details

Includes Case
Case Not Included
Number of Speed Settings
4
Throttle Type
Trigger
Power Source
Cordless
Battery Capacity
4.0 Ah
No Load Speed
2,000 RPM
Built-In Light Type
Individual Light(s)
Battery Series
20V MAX*
Safety Features
Dust Collection/Vacuum System
Includes Battery
Battery Included
Voltage
20 V
Speed Control
Variable
Breakaway Torque
800 ft-lb
Torque - Maximum
800 ft-lb
Motor Type
Brushless
Fastening Torque
600 ft-lb
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Housing Material
Glass-Filled Nylon
Battery Platform
20V MAX*
Number of Chargers Included
0
Features
3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control
Tool Weight
3.7 lb
Number of Batteries Included
2
Tool Style
Compact
Item
Impact Wrench Set
7 Combo Manufacturing Model Number
DCB2104-2
Impact Rated
Impact Rated
Anvil Style
Standard
Tool Series
20V MAX*
7 Combo Product Type
Impact Wrench, Battery
Handle Material
Glass-Filled Nylon
Battery Manufacturing Model Number
DCB2104-2
Drive Type
Standard
Battery Chemistry
Li-Ion
Includes
(2) Batteries
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench Set, Drive Size 1/2 in, Voltage 20 V, Handle Type Pistol Grip, Battery Capacity 4.0 Ah, Tool Weight 3.7 lb, Features 3 Speed Settings, LED Light with 3 Brightness Settings, Oil-Resistant Housing, Precision Wrench (TM) Control, Includes (2) Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.