Shop BOSCH
Create Account
Cross Line Laser, 330 ft, 1/8 in Accuracy, Green Laser
- Mfr # GCL165-42GL
- Zoro # G925003367
product price:Â
$
557.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCL165-42GL
- Zoro #
- G925003367
- UPC #
- 346820782
- Country of Origin
- China
Description
The Bosch GCL165-42GL 3.7 V green-beam self-leveling cross-line laser with plumb points pairs remarkable power flexibility with green-beam technology to emit lines up to 4X brighter than standard red beams. Use with the included rechargeable 3.7 V lithium-ion 3 Ah battery or AA batteries (sold separately) for enhanced versatility and longer runtime on the job. The included USB-C cord even provides the option to charge the tool while in use for greater flexibility and efficiency. Built-in VisiMax technology monitors temperature and power consumption to deliver the brightest line for the application, optimize energy efficiency and provide long term tool reliability. Full rubber over mold housing helps protect the level at every major impact point. IP65-rated, the laser can withstand tough, rainy conditions and is dust-tight for enhanced protection. The fine adjustment knob and pivot rotation provide accurate point-to-point alignment by allowing the laser to rotate around the point while turning. Fitted with a U-shaped laser outlet window to provide a wider horizontal reach of the laser line. With a working range of up to 100 ft. The bright, thin lines provide an accuracy of 1/8 at 30 ft. Further extend the range to 330 ft (measured at the horizontal line) with the levels receiver compatibility (sold separately). Equipped with a Smart Pendulum System, the tool self-levels, will indicate any out-of-level condition and then locks when switched off for secure transport. Keep a handle on the laser with the rubber-grip base and easily position using the strong magnets or 1/4 in threading mount. Complete with an outstanding operating time of 8 hr (using a lithium-ion battery), for all-day power and productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.