Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 10-1/2", 24"L
- Mfr # DWHT24R
- Zoro # G225096724
product price:Â
$
51.15
/ea
Key Features
Clamping Force
2,000 lb
Overall Clamp Length
24 in
Locking Mechanism
Quick Release Trigger
Jaw Opening - Maximum
10 1/2 in
Includes Swivel Pad
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT24R
- Zoro #
- G225096724
- UPC #
- 0198706094499
- Country of Origin
- Taiwan, Province of China
- Clamping Force
- 2,000 lb
- Item
- Locking C-Clamp
- Locking Mechanism
- Quick Release Trigger
- Jaw Opening - Maximum
- 10 1/2 in
- Includes Swivel Pad
- No
- Clamp Type
- C-Clamp
- Number of Pieces
- 1
Dimensions
- Overall Clamp Length
- 24 in
- Throat Depth
- 15 1/2 in
Description
LockingC-Clamp,10-1/2",24"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.