Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 7-1/4", Quick Release
- Mfr # DWHT18DR
- Zoro # G125096800
product price:Â
$
43.85
/ea
Key Features
Clamping Force
1,200 lb
Clamp Type
C-Clamp
Number of Pieces
1
Includes Swivel Pad
No
Overall Clamp Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT18DR
- Zoro #
- G125096800
- UPC #
- 0198706094468
- Country of Origin
- Taiwan, Province of China
- Clamping Force
- 1,200 lb
- Clamp Type
- C-Clamp
- Number of Pieces
- 1
- Includes Swivel Pad
- No
- Item
- Locking C-Clamp
- Locking Mechanism
- Quick Release Trigger
- Jaw Opening - Maximum
- 7 1/4 in
Dimensions
- Overall Clamp Length
- 18 in
- Throat Depth
- 14 1/2 in
Description
LockingC-Clamp,7-1/4",Quick Release
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.