Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 10", 24"L
- Mfr # DWHT24SP
- Zoro # G025096993
product price:Â
$
54.25
/ea
Key Features
Number of Pieces
1
Clamping Force
2,000 lb
Includes Swivel Pad
Yes
Jaw Opening - Maximum
10 in
Throat Depth
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT24SP
- Zoro #
- G025096993
- UPC #
- 0198706094505
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 1
- Clamping Force
- 2,000 lb
- Item
- Locking C-Clamp
- Includes Swivel Pad
- Yes
- Jaw Opening - Maximum
- 10 in
- Clamp Type
- C-Clamp
- Locking Mechanism
- Quick Release Trigger
Dimensions
- Throat Depth
- 15 1/2 in
- Overall Clamp Length
- 24 in
Description
LockingC-Clamp,10",24"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.