Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 4-1/4", 9"L
- Mfr # DWHT9DR
- Zoro # G625096928
product price:Â
$
22.95
/ea
Key Features
Includes Swivel Pad
No
Clamp Type
C-Clamp
Clamping Force
900 lb
Number of Pieces
1
Throat Depth
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT9DR
- Zoro #
- G625096928
- UPC #
- 0198706094635
- Country of Origin
- Taiwan, Province of China
- Includes Swivel Pad
- No
- Clamp Type
- C-Clamp
- Clamping Force
- 900 lb
- Number of Pieces
- 1
- Item
- Locking C-Clamp
- Jaw Opening - Maximum
- 4 1/4 in
- Locking Mechanism
- Quick Release Trigger
Dimensions
- Throat Depth
- 6 1/2 in
- Overall Clamp Length
- 9 in
Description
LockingC-Clamp,4-1/4",9"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.