Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 4", Quick Release
- Mfr # DWHT11SP
- Zoro # G825096810
product price:Â
$
29.19
/ea
Key Features
Clamp Type
C-Clamp
Throat Depth
2 5/8 in
Locking Mechanism
Quick Release Trigger
Clamping Force
1,200 lb
Overall Clamp Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT11SP
- Zoro #
- G825096810
- UPC #
- 0198706094451
- Country of Origin
- Taiwan, Province of China
- Clamp Type
- C-Clamp
- Locking Mechanism
- Quick Release Trigger
- Clamping Force
- 1,200 lb
- Jaw Opening - Maximum
- 4 in
- Number of Pieces
- 1
- Includes Swivel Pad
- Yes
- Item
- Locking C-Clamp
Dimensions
- Throat Depth
- 2 5/8 in
- Overall Clamp Length
- 11 in
Description
LockingC-Clamp,4",Quick Release
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.