Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 7-1/2", 18"L
- Mfr # DWHT18SP
- Zoro # G825097145
product price:Â
$
46.95
/ea
Key Features
Number of Pieces
1
Overall Clamp Length
18 in
Jaw Opening - Maximum
7 1/2 in
Locking Mechanism
Quick Release Trigger
Clamp Type
C-Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT18SP
- Zoro #
- G825097145
- UPC #
- 0198706094482
- Country of Origin
- Taiwan, Province of China
- Number of Pieces
- 1
- Jaw Opening - Maximum
- 7 1/2 in
- Item
- Locking C-Clamp
- Locking Mechanism
- Quick Release Trigger
- Clamp Type
- C-Clamp
- Clamping Force
- 1,500 lb
- Includes Swivel Pad
- Yes
Dimensions
- Overall Clamp Length
- 18 in
- Throat Depth
- 9 1/2 in
Description
LockingC-Clamp,7-1/2",18"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.