MAX 20V BRUSHLESS OSCILLATING TOOL(BARE)
- Mfr # DCS354B/DWA425GSET
- Zoro # G916521078
product price:Â
$
335.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Oscillation Angle
3.2 Degrees
Tool Weight
2.33 lb
Connection Style
Universal Open-Back
Accessory Free Tool Change
Yes
Battery Series
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS354B/DWA425GSET
- Zoro #
- G916521078
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Oscillating Tool and Blades
- Oscillation Angle
- 3.2 Degrees
- Tool Weight
- 2.33 lb
- Connection Style
- Universal Open-Back
- Accessory Free Tool Change
- Yes
- Battery Series
- 20V MAX*
- Voltage
- 20V DC
- Brushless Motor
- Yes
- 7 Combo Product Type
- Oscillating Blades
- Number of Chargers Included
- 0
- Battery Brand
- DEWALT
- Battery Platform
- 20V MAX*
- Wireless Tool Tracking
- No
- 7 Combo Manufacturing Model Number
- DWA425GSET
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 0
Description
Oscillating Tool and Blades, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Connection Style Universal Open-Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.