Oscillating Multi Tool
- Mfr # DCS359B
- Zoro # G324302009
product price:Â
$
258.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20V DC
Connection Style
Starlock, Universal
Maximum Oscillations per Minute
20,000 OPM
Number of Chargers Included
0
Tool Weight
2.88 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS359B
- Zoro #
- G324302009
- UPC #
- 0075352349831
- Country of Origin
- China
Details
- Voltage
- 20V DC
- Connection Style
- Starlock, Universal
- Maximum Oscillations per Minute
- 20,000 OPM
- Number of Chargers Included
- 0
- Tool Weight
- 2.88 lb
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 0
- Oscillation Angle
- 4.2 Degrees
- Accessory Free Tool Change
- Yes
- Item
- Oscillating Multi Tool
- Minimum Oscillations per Minute
- 0 OPM
Description
Oscillating Multi Tool, Voltage 20V DC, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity Not Applicable, Connection Style Starlock, Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.