Shop DEWALT
See all product information
Create Account
MAX 20V XR HAMMER DRILL - KIT AND 21PC T
- Mfr # DCD1007WW1/DW1361
- Zoro # G216521082
product price:Â
$
595.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX* XR(R)
Product Badging
Perform and Protect
Number of Chargers Included
1
7 Combo Product Type
Drill Bit Set
7 Combo Manufacturing Model Number
DW1361
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD1007WW1/DW1361
- Zoro #
- G216521082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chuck Size
- 1/2 in
Details
- Item
- Hammer Drill Kit
- Tool Series
- 20V MAX* XR(R)
- Product Badging
- Perform and Protect
- Number of Chargers Included
- 1
- 7 Combo Product Type
- Drill Bit Set
- 7 Combo Manufacturing Model Number
- DW1361
- Safety Features
- Anti-Rotation Brake
- Drilling Capacity in Wood
- 5 in
- Number of Speed Settings
- 3
- Battery Capacity
- (1) 8.0 Ah
- Battery Manufacturer Part Number
- DCB2108
- Brushless Motor
- Yes
- Charger Manufacturer Part Number
- DCB118
- Number of Batteries Included
- 1
- Voltage
- 20V DC
- Battery Platform
- 20V MAX*
- Battery Chemistry
- Li-Ion
- Cordless Drill Class
- Premium
- Number of Clutch Settings
- 11 + Hammer
- Drilling Capacity in Concrete
- 1/2 in
- Battery Series
- 20V MAX*
- Maximum Working Torque
- 1,530 in-lb
- Maximum Blows per Minute
- 38,250 bpm
Description
Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 5 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Maximum Working Torque 1,530 in-lb, Maximum Blows per Minute 38,250 bpm, Brushless Motor Yes, Battery Capacity (1) 8.0 Ah, Battery Model Number DCB2108, Battery Series 20V MAX*, Charger Model Number DCB118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.