Zoro Homepage

Pole Pruner, 20V MAX, Cordless

  • Mfr # DCPPR320B

  • Zoro # G915380041


original price: $241.99
17% off
new price: $199.00
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2 in
Bare Tool/Battery Included
Bare Tool
Voltage
20 V
Battery Platform
20V MAX
Number of Chargers Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPPR320B
Zoro #
G915380041
UPC #
0885911984829
Country of Origin
China

Details

Cutting Capacity
1-1/2 in
Bare Tool/Battery Included
Bare Tool
Item
Pole Pruner
Voltage
20 V
Battery Platform
20V MAX
Number of Chargers Included
0
Number of Batteries Included
0
Power Source
Cordless

Description

Pole Pruner, Battery Platform 20V MAX, Cutting Capacity 1 1/2 in, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Voltage 20 V DC, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.