Power Controller
- Mfr # DCBPC1615
- Zoro # G822937055
product price:Â
$
206.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ports
6
Port Type
NEMA 5-15
Input Amps - Maximum
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCBPC1615
- Zoro #
- G822937055
- UPC #
- 0198706066731
- Country of Origin
- China
- Number of Ports
- 6
- Port Type
- NEMA 5-15
- Input Amps - Maximum
- 15 A
- Item
- Power Controller
Description
Power Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.