Shop DEWALT
See all product information
Create Account
Press Jaw, Steel, Compact
- Mfr # DCE217012
- Zoro # G123516850
product price:Â
$
397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
Copper
Manufacturer Warranty Length
2 yr
Compatible Press Tool Type
Compact
Compatible Fitting System
MaxiPro(R), ZoomLock(R) MAX
Kit Pipe or Tubing Sizes Included
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE217012
- Zoro #
- G123516850
- UPC #
- 0198706064768
- Country of Origin
- Germany
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Kit Pipe or Tubing Sizes Included
- 1/2 in
- Compatible Pipe Size
- 1/2 in
- Overall Length
- 7.53 in
- For Pipe Size
- 1/2 in
- Pipe or Tubing Sizes Included
- 1/2 in
- Length
- 7.53 in
Details
- Item
- Press Jaw
- Compatible Material Type
- Copper
- Compatible Press Tool Type
- Compact
- Compatible Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- Material
- Steel
- Compatible Tool Manufacturer Part Number
- DCE210
- Product Type
- Press Jaw
- For Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- For Press Tool Type
- Compact
- For Workpiece Material
- Copper
- Shell Material
- Steel
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System MaxiPro(R), ZoomLock(R) MAX, Compatible Material Type Copper, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included 1/2 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 2 yr, Overall Length 7.53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.