Dewalt

Reading Glasses, +2.5, Clear, Polycarbonate


product price: $11.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Standards ANSI Z87.1+
See all product information

Product Information

  • Brand Dewalt
  • MFR # DPG59-125D
  • Zoro # G9075017
  • UPC #
    674326217659
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Promotion Restriction Not eligible for promotion
Item Safety Reading Glasses
Diopter Strength +2.50
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Standards ANSI Z87.1+
Eyewear Venting Non-Vented
Frame Color Black
UV Protection 99.9% UV Protection
Diopter 2.5
X-Ray Detectable No
Frame Material Nylon
Includes Protective Sleeve
Foam Lined No Foam Lining
Lens Material Polycarbonate
Series Reinforcer RX(TM)
Gender Unisex
Polarized Lens No
Photochromatic Lens No
Frame Type Half-Frame
Includes Anti-Static Lens Coating No
Includes Anti-Fog Lens Coating No
Includes Scratch-Resistant Lens Coating Yes
Includes Brow Lining No
Includes Padded Nose Piece Yes
Welding Shade Designation Not Rated for Welding Use
Arm Tip Type Non-Adjustable
Includes Polarized Lens Coating No
Includes No Lens Coatings No
Includes Padded Arms Yes
Diopter Location Bottom
Arm Color Black
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Includes Eye Socket Lining No
Metal Detectable No

Description

Safety Bi-Focal Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Reinforcer RX(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.