Screw Anchor, 9/64 in Dia., Hex, 1 3/4 in L, Steel Stalgard, 3000 PK
Mfr # DFM2ELD210
Zoro # G912006791
product price:Â $333.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick, Concrete, Masonry, Wood
Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Material
Steel
Finish
Stalgard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFM2ELD210
Zoro #
G912006791
UPC #
075352318431
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
9/64 in
Overall Length
1 3/4 in
Drill Bit Size
5/32 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 1/2 in
Screw Size
3/16 in
Head Height
0.109 in
Details
Item
Screw Anchor
Compatible Material
Brick, Concrete, Masonry, Wood
Material
Steel
Finish
Stalgard
Head Type
Hex
Drive Type
Hex
Material Quality Standards
ASTM B117
Seismic Approved
No
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
System of Measurement
Inch
Removable
Removable
Industry Standards
ACI 355.2/ASTM E488, ESR-3042, ESR-3068, ESR-3196, ESR-3213, FL29080, ICC-ES AC106, ICC-ES AC193, ICC-ES AC233, ICC-ES AC257, LABC and LARC Supplement, Miami-Dade County Notice of Acceptance (NOA) No. 21-0113.01
Series
Ultracon(R)+
Screw Anchor Type
Concrete Anchor Screw
Tip Type
Pointed
Material Grade/Class
Case Hardened
Description
Screw Anchor, Anchor Diameter 9/64 in, Screw Size 3/16 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 1/2 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.109 in, Drive Type Hex, Material Steel, Finish Stalgard(R), Material Grade/Class Case Hardened, Removable Removable, Compatible Material Brick, Concrete, Masonry, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Anchor Screw, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.