Sleeve Anchor, 3/4 in Dia., 20 PK
Mfr # 7640SD6-PWR
Zoro # G312648119
product price: $572.99
/pk 20, $28.65/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
3/4 in
Seismic Approved
Yes
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7640SD6-PWR
Zoro #
G312648119
UPC #
075352780047
Country of Origin
China
Dimensions
Anchor Diameter
3/4 in
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
4 1/2 in
Minimum Hole Depth
4 3/4 in
Nut Width
0.6406 in
Washer Outside Diameter
1.46875 in
Screw Size
3/4 in
Details
Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Seismic Approved
Yes
Head Type
Hex
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-2502
Series
Power-Stud+
Includes
Nut, Washer
Material Quality Standards
ACI 318, ACI 355.2/ASTM E488, ESR-2502, ICC-ES, ICC-ES AC193
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
316
Material
Stainless Steel
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Drive Type Hex, Head Type Hex, Nut Width 0.6406 in, Washer Outside Diameter 1.46875 in, Material Stainless Steel, Material Grade/Class 316, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Depth 4 1/2 in, Minimum Hole Depth 4 3/4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.