Shop DEWALT
See all product information
Create Account
Squarelock, 300 lb, Silver, PK25
- Mfr # DTWSQLOCK03
- Zoro # G922382939
product price:Â
$
121.99
/pk of 25, $4.88/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Loop Attachment Type
Adjustment Pin
For Duct Shape
Rectangular, Square
Wire Rope Finish
Galvanized
Includes
PACK QTY 20, SquareLock(TM) Wire Locking Device
Load Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWSQLOCK03
- Zoro #
- G922382939
- UPC #
- 75352346182
- Country of Origin
- China
- Loop Attachment Type
- Adjustment Pin
- For Duct Shape
- Rectangular, Square
- Wire Rope Finish
- Galvanized
- Includes
- PACK QTY 20, SquareLock(TM) Wire Locking Device
- Load Capacity
- 300 lb
- Color
- Silver
- Shape
- L
- Item
- Squarelock
- Product Type
- Rope Wire Locking Device
- Number of Mounting Holes
- 4
- Standards
- ICC ES PMG-1786, ICC-ES LC1041, SMACNA
- Series
- SQUARELOCK
- Maximum Allowable Load
- 300 lb
- Compatible with Brand
- DEWALT
- Compatible with Series
- TOUGHWIRE
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
- For Use With
- TOUGHWIRE
- For Wire Feeder Series
- TOUGHWIRE
Dimensions
- Wire Rope Diameter
- 1/8 in
Description
Squarelock, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Series TOUGHWIRE, For Duct Shape Rectangular, Square, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes PACK QTY 20, SquareLock(TM) Wire Locking Device, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.