Toughlock, 40 lb, Silver, PK100
- Mfr # DTWTOUGHLOCK01
- Zoro # G522383589
product price:Â
$
346.99
/pk of 100, $3.47/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Loop Attachment Type
Adjustment Pin
Wire Rope Diameter
3/64 in
Standards
(ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accordance with UL1598, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
Includes
PACK QTY 100, ToughLock(TM) Wire Locking Device
Load Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTWTOUGHLOCK01
- Zoro #
- G522383589
- UPC #
- 75352346250
- Country of Origin
- China
- Loop Attachment Type
- Adjustment Pin
- Standards
- (ICC-ES), PMG-1786, (UL Listed) - File No. E542601 in accordance with UL1598, Code compliant with the 2024, 2021, 2018 and 2015 IMC, IPC, IRC, UMC and UPC, ICC-ES LC1041, SMACNA HVAC Duct Construction Standards (HVAC-DCS), 4th Edition, Chapter 5, Tables 5-1, 5-1M and 5-2
- Includes
- PACK QTY 100, ToughLock(TM) Wire Locking Device
- Load Capacity
- 40 lb
- Color
- Silver
- Compatible with Series
- TOUGHWIRE
- Wire Rope Finish
- Galvanized
- Maximum Allowable Load
- 40 lb
- Shape
- Rectangular
- Compatible with Brand
- DEWALT
- Item
- Toughlock
- Product Type
- Wire Locking Device
- Compatible Manufacturer Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Series
- TOUGHLOCK
- Compatible with Manufacturer Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- For Manufacturer Part Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible with Mfr. Model Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible Manufacturer Part Number
- DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05
- Compatible Series
- TOUGHWIRE
- Wire Color
- Silver
Dimensions
- Wire Rope Diameter
- 3/64 in
Description
Toughlock, Color Silver, Compatible Threaded Rod Size Not Applicable, Compatible with Brand DEWALT, Compatible with Manufacturer Model Number DTWDCLIP025, DTWDCLIP044, DTWSPOOL01X650, DTWSPOOL02X650, DTWSPOOL03X330, DTWSTUD038X02, DTWSTUD038X05, Compatible with Series TOUGHWIRE, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, Includes PACK QTY 100, ToughLock(TM) Wire Locking Device, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.