Shop DEWALT
See all product information
Create Account
STUD/JOIST DRILL KIT 60V/ Bonus Battery
- Mfr # DCD471X1/DCB609
- Zoro # G624934269
product price:Â
$
1,375.99
/ea
Free Shipping & Returns
Key Features
Chuck Type
Quick Change
Includes
20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Kit Bag, Side Handle
Safety Features
E-Clutch
Voltage
60 V DC
Tool Weight
13.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD471X1/DCB609
- Zoro #
- G624934269
- UPC #
- -
- Country of Origin
- China
- Item
- Drill Kit
- Chuck Type
- Quick Change
- Includes
- 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Kit Bag, Side Handle
- Safety Features
- E-Clutch
- Voltage
- 60 V DC
- Tool Weight
- 13.9 lb
- Cordless Drill Class
- Premium
- Product Badging
- Perform and Protect
- Number of Chargers Included
- 1
- Handle Type
- Right Angle
- 7 Combo Product Type
- Battery
- Tool Series
- FLEXVOLT(R)
- Number of Batteries Included
- 2
- Power Source
- Cordless
- Battery Type
- Tabbed
- Battery Chemistry
- Li-Ion
- Battery Series
- FLEXVOLT(R)
- Number of Speed Settings
- 2
- Motor Type
- Brushless
- Battery Platform
- FLEXVOLT(R)
- Battery Capacity
- (2) 9.0Ah
- Product Type
- Stud and Joist
- Speed - Maximum
- 1,320 RPM
Dimensions
- Overall Length
- 23 7/8 in
- Chuck Size
- 7/16 in
- Length
- 23 7/8 in
Description
Drill Kit, Voltage 60 V DC, Battery Capacity (2) 9.0Ah, Chuck Size 7/16 in, Handle Type Right Angle, Tool Weight 13.9 lb, Includes 20V/60V MAX* FLEXVOLT(R) 9.0Ah Battery, Kit Bag, Side Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.