Shop DEWITT
See all product information
Create Account
Cape Cod Weeder with Drop Grip Handle for Right Hand Garden Weeding. Made for weeding under mulch w
- Mfr # 31-8737
- Zoro # G023392196
product price:
$
72.75
/ea
Key Features
Hand-Crafted
Yes
Height
1 in
Length
26 in
Width
1.5 in
Includes
One DeWit Cape Cod Weeder with Drop Grip Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-8737
- Zoro #
- G023392196
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Height
- 1 in
- Length
- 26 in
- Width
- 1.5 in
- Blade Size
- Long Handle
Details
- Hand-Crafted
- Yes
- Includes
- One DeWit Cape Cod Weeder with Drop Grip Handle
- Item
- DeWit Cape Cod Weeder Right Hand with Drop Grip Handle
- Blade Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Color
- Grey and Brown
Description
DeWit Cape Cod Weeder Right Hand w/ Drop Grip Handle Product Details: Slice weeds off at the base Drag under mulch to get rid of weeds without disturbing mulch Dimensions: Head: 1.75”W Total: 26”L; 0.8lb #31-8737: Right Hand DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.