Shop KINGS COUNTY TOOLS
See all product information
Create Account
Crack Weeder Tool with Telescoping Handle for Garden or Driveway
- Mfr # GW12C01-03
- Zoro # G423510282
product price:Â
$
29.95
/ea
Key Features
Width
3.5 in
Color
Silver
Material
Aluminum
Height
1.25 in
Length
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW12C01-03
- Zoro #
- G423510282
- UPC #
- 197315866213
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.5 in
- Height
- 1.25 in
- Length
- 31.5 in
Details
- Color
- Silver
- Item
- Crack Weeder Tool
- Material
- Aluminum
- Includes
- Crack Weeder Tool
Description
Tackle tough weeds in tight spots with the Weed Control Crevice Tool by Kings County Tools. This sidewalk crack weeder tool features an ergonomic telescoping handle for comfortable use and a sharp steel blade that is L-shaped to cut weeds out of crevices and cracks in your driveway, sidewalk, or between pavers or deck boards. You can also use this crack weeder crevice weeding tool for edging next to your driveway or garden edging to create a tidy look and boost your curb appeal. Kings County Tools is your source for garden tools and other yard maintenance must haves with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.