Forged Hand Fork, Ideal for Breaking up Soil in Small Areas of the Garden.
- Mfr # 31-3004
- Zoro # G423392185
product price:
$
38.19
/ea
Key Features
Material
Ash Wood
Head Material
Hardened Boron Steel
Height
1 in
Hand-Crafted
Yes
Includes
One DeWit Forged Hand Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3004
- Zoro #
- G423392185
- UPC #
- -
- Country of Origin
- Netherlands
- Material
- Ash Wood
- Head Material
- Hardened Boron Steel
- Item
- DeWit Forged Hand Fork
- Hand-Crafted
- Yes
- Includes
- One DeWit Forged Hand Fork
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Height
- 1 in
- Width
- 2.5 in
- Size
- Hand Tools
- Overall Length
- 10 in
Description
DeWit Forged Hand Fork Product Details: Great for breaking up soil in smaller areas Strong and tough Well balanced Aerates clay soil Dimensions: Head: 2.5”W Total: 10”L; 0.5lb #31-3004 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.