Perennial Fork, Great for Separaring Bulbs Without Causing Damage.
- Mfr # F30
- Zoro # G623392152
product price:
$
73.15
/ea
Key Features
Width
3.5 in
Head Material
Hardened Boron Steel
Size
Long Handle
Includes
One DeWit Perennial Fork
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F30
- Zoro #
- G623392152
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Width
- 3.5 in
- Size
- Long Handle
- Height
- 2 in
- Overall Length
- 23 in
Details
- Head Material
- Hardened Boron Steel
- Includes
- One DeWit Perennial Fork
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Color
- Grey and Brown
- Item
- DeWit Perennial Fork
- For Use With
- Gardening, Planting and Ourdoor Work
Description
DeWit Perennial Fork Product Details: Dig and separate bulbs without damage Great for dividing hostas Dimensions: Head: 5”L x 3.5”W Total: 23”L; 1.5lbs #F30 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.