Small Hand Fork, Ideal for Use in Smaller Areas and Aerating Clay Soil.
- Mfr # 31-3015
- Zoro # G823392211
product price:
$
36.65
/ea
Key Features
Includes
One DeWit Small Hand Fork
Color
Grey and Brown
Height
1 in
Size
Hand Tools
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3015
- Zoro #
- G823392211
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Small Hand Fork
- Color
- Grey and Brown
- Hand-Crafted
- Yes
- Head Material
- Hardened Boron Steel
- Item
- DeWit Small Hand Fork
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
Dimensions
- Height
- 1 in
- Size
- Hand Tools
- Overall Length
- 10.5 in
- Width
- 2.5 in
Description
DeWit Small Hand Fork Product Details: Smaller version of the Forged Hand Fork Great for breaking up soil in smaller areas Strong and tough Well balanced Aerates clay soil Dimensions: Total: 10.8”L x 2.6"W #31-3015 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.