Forged Tulip Trowel - Multi-Tool That Works Like a Trowel but Breaks up Soil Like a Fork.
- Mfr # 31-3034
- Zoro # G223392224
product price:
$
74.35
/ea
Key Features
Width
4 in
Color
Grey and Brown
Overall Length
10.4 in
For Use With
Gardening, Planting and Ourdoor Work
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3034
- Zoro #
- G223392224
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Width
- 4 in
- Overall Length
- 10.4 in
- Size
- Hand Tools
- Overall Height
- 3.5 in
Details
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Includes
- One DeWit Forged Tulip Trowel
- Blade Material
- Hardened Boron Steel
- Item
- DeWit Forged Tulip Trowel
Description
DeWit Forged Tulip Trowel Product Details: Best seller at Chelsea Flower Show 2011 Breaks up soil like a fork Works like a trowel Great for clay soil Dimensions: Head: 4.5”L x 4”W Total: 11”L; 0.5lb #31-3034 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.