Shop DEWITT
See all product information
Create Account
Small Forged Trowel, Less Than a Foot Long With a Very Sharp Edge.
- Mfr # 31-3011
- Zoro # G423391959
product price:
$
38.85
/ea
Key Features
Includes
One DeWit Small Forged Trowel
Blade Material
Hardened Boron Steel
Color
Grey and Brown
Overall Length
11.5 in
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3011
- Zoro #
- G423391959
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Small Forged Trowel
- Blade Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Item
- DeWit Forged Trowel - Small
- Material
- Ash Wood
- Hand-Crafted
- Yes
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Overall Length
- 11.5 in
- Size
- Hand Tools
- Width
- 2.5 in
- Overall Height
- 1 in
Description
DeWit Forged Trowel - Small Product Details: Smaller version of our 31-3000 Best designed small trowel on the market High-quality tempered steel will hold a very sharp edge Neither the tip nor the neck will bend Dimensions: Total: 11.8”L x 2.6"W #31-3011 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.