Shop DEWITT
See all product information
Create Account
Narrow Dutch Transplanter for Easy Transplanting.
- Mfr # 31-1110
- Zoro # G823392198
product price:
$
42.19
/ea
Key Features
Includes
One DeWit Dutch Transplanter
Overall Height
0.5 in
Size
Hand Tools
Material
Ash Wood
For Use With
Gardening, Planting and Ourdoor Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-1110
- Zoro #
- G823392198
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Dutch Transplanter
- Material
- Ash Wood
- For Use With
- Gardening, Planting and Ourdoor Work
- Item
- DeWit Dutch Transplanter
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Color
- Grey and Brown
Dimensions
- Overall Height
- 0.5 in
- Size
- Hand Tools
- Overall Length
- 15 in
- Width
- 1 in
Description
DeWit Dutch Transplanter Product Details: Extra long narrow blade makes transplanting a breeze Digs out deep root Works great in rock gardens Dimensions: Head: 8”L x 1”W Total: 15.5”L; 0.5lb #31-1110 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.