Shop DEWITT
See all product information
Create Account
Potting Trowel with Wide and Short Blade.
- Mfr # 31-0906
- Zoro # G623392084
product price:
$
41.45
/ea
Key Features
Material
Ash Wood
Overall Length
11 in
Width
4 in
For Use With
Gardening, Planting and Ourdoor Work
Color
Grey and Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0906
- Zoro #
- G623392084
- UPC #
- -
- Country of Origin
- Netherlands
- Material
- Ash Wood
- Item
- DeWit Potting Trowel
- For Use With
- Gardening, Planting and Ourdoor Work
- Color
- Grey and Brown
- Includes
- One DeWit Potting Trowel
- Hand-Crafted
- Yes
- Blade Material
- Hardened Boron Steel
Dimensions
- Overall Length
- 11 in
- Width
- 4 in
- Overall Height
- 0.5 in
- Size
- Hand Tools
Description
DeWit Potting Trowel Product Details Curved blade prevents soil from spilling out The wider and shorter blade (than standard trowels) makes it perfect for potting plants Large blade allows you to move soil quickly! Head: 4.5”L x 4”W Total: 11”L; 0.5lb #31-0906 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.