Classic Forged Trowel with Bottle Opener, Stay Hydrated on the Job!
- Mfr # 31-3008
- Zoro # G123392157
product price:
$
57.45
/ea
Key Features
Material
Ash Wood
For Use With
Gardening, Planting and Ourdoor Work
Blade Material
Hardened Boron Steel
Size
Hand Tools
Includes
One DeWit Classic Forged Trowel with a Bottle Opener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3008
- Zoro #
- G123392157
- UPC #
- -
- Country of Origin
- Netherlands
- Material
- Ash Wood
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Includes
- One DeWit Classic Forged Trowel with a Bottle Opener
- Item
- DeWit Classic Forged Trowel with Bottle Opener
- Hand-Crafted
- Yes
- Color
- Grey and Brown
Dimensions
- Size
- Hand Tools
- Overall Length
- 12 in
- Overall Height
- 0.5 in
- Width
- 3 in
Description
DeWit Classic Forged Trowel with Bottle Opener Product Details: High-quality tempered boron steel will hold a very sharp edge Neither tip nor the neck will bend Reward yourself with a beverage after working hard in the garden! Head: 6.3”L x 3”W Total: 12”L; 0.6lb #31-3008 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.