Shop DEWITT
See all product information
Create Account
Sieve Trowel Designed to Mix Soil and Remove Rocks Simaltaniously.
- Mfr # 31-3337
- Zoro # G823392136
product price:Â
$
63.45
/ea
Key Features
Hand-Crafted
Yes
Color
Grey and Brown
Overall Height
1 in
For Use With
Gardening, Planting and Ourdoor Work
Size
Hand Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3337
- Zoro #
- G823392136
- UPC #
- -
- Country of Origin
- Netherlands
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Material
- Ash Wood
- Item
- DeWit Sieve Trowel
- Includes
- One DeWit Sieve Trowel
Dimensions
- Overall Height
- 1 in
- Size
- Hand Tools
- Width
- 3 in
- Overall Length
- 13 in
Description
DeWit Sieve Trowel Product Details: Ergonomically designed with slots cut in blade to create a lighter tool Allows for easier mixing of soil and additives and removing larger rocks from soil Extra strong 'well-done' design makes it one of the strongest trowels in the world Dimensions: Head: 6.3"L x 3.1"W Total: 13"L, 0.5lb Item#: 31-3337 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.