Shop DEWITT
See all product information
Create Account
Small Handle Perennial Spade. Works well for planting in small areas.
- Mfr # 31-0919
- Zoro # G423392123
product price:
$
83.75
/ea
Key Features
Overall Height
1 in
For Use With
Gardening, Planting and Ourdoor Work
Overall Length
22 in
Material
Ash Wood
Includes
One DeWit Perennial Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0919
- Zoro #
- G423392123
- UPC #
- -
- Country of Origin
- Netherlands
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Includes
- One DeWit Perennial Spade
- Blade Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Hand-Crafted
- Yes
- Item
- DeWit Perennial Spade
Dimensions
- Overall Height
- 1 in
- Overall Length
- 22 in
- Size
- Long Handle
- Width
- 4 in
Description
DeWit Perennial Spade Product Details: Small handle and head make it easier to plant when working in a small area Dimensions: Head: 6.5”L x 4.5”W Total: 22”L; 2lbs #31-0919 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.