Two Point Large Trowel Designed to Make Digging, Dividing and Planting in Heavy Rooted Areas Much E
- Mfr # 31-3028
- Zoro # G323392216
product price:Â
$
59.99
/ea
Key Features
Width
3 in
Overall Length
12 in
Size
Hand Tools
Hand-Crafted
Yes
Color
Grey and Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3028
- Zoro #
- G323392216
- UPC #
- -
- Country of Origin
- Netherlands
- Hand-Crafted
- Yes
- Item
- DeWit Two Point Large Trowel
- Color
- Grey and Brown
- Includes
- One DeWit Two Point Large Trowel
- Material
- Ash Wood
- Blade Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Width
- 3 in
- Overall Length
- 12 in
- Size
- Hand Tools
- Overall Height
- 1 in
Description
DeWit Two Point Large Trowel Product Details: V-cut edge makes digging, dividing, and planting heavily rooted areas easier Edge is razor-sharp and cuts easily through roots and clay soil Extra strong "Welldone" design makes it one of the strongest trowels in the world Dimensions: Head: 5.5"L x 3.1"W Total: 12.2"L, 0.5lb #31-3028 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.