Digging Scoop with T-Handle
- Mfr # 31-2942
- Zoro # G223392101
product price:
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Grey and Brown
Material
Ash Wood
Overall Height
1.5 in
Blade Material
Hardened Boron Steel
Size
Long Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-2942
- Zoro #
- G223392101
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- DeWit Digging Scoop with T-Handle
- Color
- Grey and Brown
- Material
- Ash Wood
- Blade Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Includes
- One DeWit Digging Scoop with a T-Handle
- Hand-Crafted
- Yes
Dimensions
- Overall Height
- 1.5 in
- Size
- Long Handle
- Width
- 4.5 in
- Overall Length
- 24 in
Description
DeWit Digging scoop with T-handle Product Details: Thick blade has a sharp front edge so it's great for planting, as well as scooping Dimensions: Head: 8”L x 4.5”W Total: 25”L; 1.5lbs #31-2942 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.