Shop DIABLO
See all product information
Create Account
15pc Metal Drill Bit Index
- Mfr # DMD-S15T
- Zoro # G123389638
product price:Â
$
43.95
/ea
Key Features
Drill Bit Point Type
Split Point
Drill Length Class
Jobber-Length
Drill Bit Case Type
Plastic Case
Helix Angle - Minimum
30 Degrees
Primary Material Application
Cast Iron, Plastic, Stainless Steel, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-S15T
- Zoro #
- G123389638
- UPC #
- 008925172741
- Country of Origin
- Germany
- Drill Bit Point Type
- Split Point
- Drill Bit Case Type
- Plastic Case
- Helix Angle - Minimum
- 30 Degrees
- Primary Material Application
- Cast Iron, Plastic, Stainless Steel, Wood
- Number of Flutes
- 2
- Drill Bit Point Angle
- 130 Degrees
- Cutting Direction
- Right Hand
- Item
- 15pc Metal Drill Bit Index
- Flute Type
- Spiral
- Number of Drill Bits
- 15
- Finish - Machining
- Thermal Shield
- Shank Type - Machining
- Reduced with Three Flats
Dimensions
- Drill Length Class
- Jobber-Length
- Drill Bit Size
- 1/16 in to 3/8 in
- Largest Drill Bit Size
- 3/8 in
- Drill Bit Sizes Included
- 1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Smallest Drill Bit Size
- 1/16 in
Description
15pc Metal Drill Bit Index, Number of Drill Bits 15, Drill Bit Point Angle 130 Degrees , Material - Machining High Speed Steel, Finish - Machining Thermal Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.