Shop GENIUS TOOLS
Create Account
Flat Chisels 22mmF x 300mmL
- Mfr # 563022
- Zoro # G823583275
original price:Â $17.27 , new price: $15.54 , 10 percent off
new price:Â
$
15.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563022
- Zoro #
- G823583275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 22mm Width x 300mm Length Heavy-Duty Steel Construction - 563022 Professional Flat Chisel SKU: 563022. This 22mm flat chisel is built for controlled material removal with a long 300mm overall length for added reach and leverage. The blade is made from Chromium Molybdenum Alloy Steel to support high strength, durability, and anti-corrosive performance in workshop conditions. A highly durable impact plastic handle helps maintain a secure, comfortable hold. The integrated ring is designed to keep the grip stable against surfaces when the tool is set down, supporting consistent handling between tasks. Key Benefits 22mm flat chisel profile supports clean, controlled cutting and shaping work. 300mm overall length provides added leverage for demanding hand applications. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Anti-corrosive properties help resist wear from typical shop exposure conditions. Impact plastic handle improves control and comfort during repeated striking use. Handle ring helps maintain grip-to-surface stability when set down on benches. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this flat chisel is built for long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.