Shop DIABLO
See all product information
Create Account
Chisel Bit, 1" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1070
- Zoro # G9516702
product price:Â
$
26.89
/ea
Key Features
Drill Bit Size
1 in
Head Width
1 in
Compatible Product Type
Universal
Cutting Direction
Right Hand
Product Type
Twist Point Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1070
- Zoro #
- G9516702
- UPC #
- 008925152217
- Country of Origin
- Italy
- Item
- Chisel Bit
- Compatible Product Type
- Universal
- Cutting Direction
- Right Hand
- Product Type
- Twist Point Chisel
- Finish
- Bright (Uncoated)
- Compatible Manufacturer Part Number
- Universal
- For Workpiece Material
- Concrete
- Material
- Steel
- Cutting Application
- Chipping, Chiseling, Surface Material Removal
- For Tool Type
- Rotary Drill
- Shank Type
- SDS-Max
- Point Type
- Moil/Bull Point
- Application
- Construction, Demolition
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drill Bit Size
- 1 in
- Head Width
- 1 in
- Shank Diameter
- 18 mm
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.