Shop DIABLO
See all product information
Create Account
ChiselBit, 1-1/2"HeadW, 10mmSDS-Plus
- Mfr # DMAPLCH2020
- Zoro # G9679084
product price:Â
$
22.95
/ea
Key Features
Head Width
1 1/2 in
Finish
Bright (Uncoated)
Shank Diameter
10 mm
Compatible Product Type
Universal
Shank Type
SDS-Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCH2020
- Zoro #
- G9679084
- UPC #
- 008925152422
- Country of Origin
- Italy
- Item
- Chisel Bit
- Finish
- Bright (Uncoated)
- Compatible Product Type
- Universal
- Shank Type
- SDS-Plus
- Point Type
- Tile Chisel
- For Workpiece Material
- Tile
- Application
- Demolition
- Product Type
- Tile Chisel
- Cutting Application
- Chiseling, Surface Material Removal
- Cutting Direction
- Right Hand
- Material
- Steel
- For Tool Type
- Rotary Drill
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 1/2 in
- Shank Diameter
- 10 mm
- Drill Bit Size
- 1 1/2 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Chisel Bit, Shank Diameter 10 mm, Measurement System Fractional Inch, Head Width 1 1/2 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.