Shop DIABLO
See all product information
Create Account
Drill Bit, 3/4", 18" L, Carbide; Steel
- Mfr # DMAPL4260
- Zoro # G9679662
product price:Â
$
47.99
/ea
Key Features
Decimal Equivalent
0.75
Flute Type
Spiral
Sub Brand
Rebar Demon(TM)
Drilling Depth
16 in
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4260
- Zoro #
- G9679662
- UPC #
- 008925150176
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Drill Bit Size
- 3/4 in
- Shank Diameter
- 25/64 in
- Flute Length
- 16 in
- Overall Length
- 18 in
- Maximum Drilling Depth
- 16 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.75
- Flute Type
- Spiral
- Sub Brand
- Rebar Demon(TM)
- Shank Included
- Yes
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Material
- Carbide, Steel
- Shank Type
- SDS-Plus
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/4 in, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.