Shop DIABLO
See all product information
Create Account
Drill Bit, 3/4", 21" L, Carbide; Steel
- Mfr # DMAMX1140
- Zoro # G9681184
product price:Â
$
64.99
/ea
Key Features
Shank Diameter
45/64 in
Core Body Length
16 in
Material
Carbide, Steel
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1140
- Zoro #
- G9681184
- UPC #
- 008925152712
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 45/64 in
- Core Body Length
- 16 in
- Flute Length
- 16 in
- Drilling Depth
- 16 in
- Overall Length
- 21 in
- Drill Bit Size
- 3/4 in
- Maximum Drilling Depth
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Material
- Carbide, Steel
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Number of Flutes
- 4
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Flute Type
- Spiral
- Centering Bit Included
- No
- Decimal Equivalent
- 0.75
- Centering Bit Required
- No
- Sub Brand
- Rebar Demon(TM)
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/4 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.