Drill Bit, 9/16", 13" L, Carbide; Steel
- Mfr # DMAMX1050
- Zoro # G9679872
product price:Â
$
42.39
/ea
Key Features
Shank Style
SDS Max
Overall Length
13 in
Number of Cutters
4
Working length
8 in
Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMX1050
- Zoro #
- G9679872
- UPC #
- 008925151159
- Country of Origin
- Germany
- Shank Style
- SDS Max
- Item
- Drill Bit
- Number of Cutters
- 4
- Head Type
- Full Carbide Head
- Decimal Equivalent
- 0.5625
- Number of Flutes
- 4
- Centering Bit Required
- No
- Centering Bit Included
- No
- Flute Type
- Spiral
- Sub Brand
- Rebar Demon(TM)
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- For Tool Type
- Hammer Drill, Rotary Hammer
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 13 in
- Working length
- 8 in
- Diameter
- 9/16 in
- Core Body Length
- 8 in
- Flute Length
- 8 in
- Drill Bit Size
- 9/16 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 8 in
- Drilling Depth
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Drill Bit, 9/16 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.