Shop DIABLO
See all product information
Create Account
MortarKnife, 1/4"HeadW, 10mmSDS-Plus
- Mfr # DMAPLCH2040
- Zoro # G0205539
product price:Â
$
24.99
/ea
Key Features
Length (In.)
8 in
Size
1/4 in
Type
Flat Chisel
Shank Type
SDS-Plus
Drill Bit Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCH2040
- Zoro #
- G0205539
- UPC #
- 008925152446
- Country of Origin
- Italy
- Item
- Mortar Knife
- Type
- Flat Chisel
- Shank Type
- SDS-Plus
- Finish
- Bright (Uncoated)
- Application
- Construction
- Product Type
- Mortar Knife
- Point Type
- Flat Chisel
- For Tool Type
- Rotary Drill
- Compatible Manufacturer Part Number
- Universal
- Cutting Direction
- Right Hand
- Cutting Application
- Chiseling
- Material
- Steel
- Compatible Product Type
- Universal
- For Workpiece Material
- Block, Brick
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length (In.)
- 8 in
- Size
- 1/4 in
- Drill Bit Size
- 1/4 in
- Overall Length
- 8 in
- Head Width
- 1/4 in
- Shank Diameter
- 10 mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Mortar Knife, Shank Diameter 10 mm, Measurement System Fractional Inch, Head Width 1/4 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.