MortarKnife, 3/8"HeadW, 10mmSDS-Plus
- Mfr # DMAPLCH2050
- Zoro # G0205767
product price:Â
$
24.99
/ea
Key Features
Length (In.)
8 in
Type
Flat Chisel
Size
3/8 in
Shank Type
SDS-Plus
For Workpiece Material
Block, Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCH2050
- Zoro #
- G0205767
- UPC #
- 008925152453
- Country of Origin
- Italy
- Item
- Mortar Knife
- Type
- Flat Chisel
- Shank Type
- SDS-Plus
- For Workpiece Material
- Block, Brick
- Cutting Direction
- Right Hand
- For Tool Type
- Rotary Drill
- Compatible Manufacturer Part Number
- Universal
- Finish
- Bright (Uncoated)
- Application
- Construction
- Point Type
- Flat Chisel
- Product Type
- Mortar Knife
- Compatible Product Type
- Universal
- Material
- Steel
- Cutting Application
- Chiseling
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length (In.)
- 8 in
- Size
- 3/8 in
- Overall Length
- 8 in
- Head Width
- 3/8 in
- Shank Diameter
- 10 mm
- Drill Bit Size
- 3/8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Mortar Knife, Shank Diameter 10 mm, Measurement System Fractional Inch, Head Width 3/8 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.