Shop DIABLO
See all product information
Create Account
Sanding Belts, PK2
- Mfr # DCB324120S02G
- Zoro # G324176242
product price:Â
$
5.35
/pk of 2, $2.68/ea
Sold in multiples of 5Â pks for
$26.75
Key Features
Backing Material
Cloth
Backing Weight
X
Grit
120
Resistance Properties
Clog
Flexibility Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCB324120S02G
- Zoro #
- G324176242
- UPC #
- 008925093329
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 3 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Backing Weight
- X
- Grit
- 120
- Resistance Properties
- Clog
- Flexibility Type
- Regular
- Grade
- Fine
- Abrasive Type
- Coated
- Coating Coverage
- Semi-Open
- Abrasive Material
- Zirconia Alumina
- Primary Material Application
- Steel, Plastic, Wood
- Bond Type
- Resin
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Semi-Open, Grit 120, Series Not Applicable, Grade Fine, Overall Length 24 in, Overall Width 3 in, Resistance Properties Clog, Backing Material Cloth, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.