Shop DIABLO
See all product information
Create Account
Sanding Disc, PK50
- Mfr # DND050400H60P
- Zoro # G924176062
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Overall Diameter
5 in
Resistance Properties
Clog, Wear
Number of Vacuum Holes
Mesh
Series
Sand Demon
Disc Attachment Method
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050400H60P
- Zoro #
- G924176062
- UPC #
- 008925143987
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Resistance Properties
- Clog, Wear
- Number of Vacuum Holes
- Mesh
- Series
- Sand Demon
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 14,000 RPM
- Grade
- Ultra Fine
- Abrasive Type
- Coated
- Color
- Red
- Grit
- 400
- Abrasive Material
- Ceramic
- Product Type
- Hook and Loop Disc
- Backing Material
- Nylon Mesh
- Primary Material Application
- Plastic, Steel, Wood
- Coating Coverage
- Semi-Open
- Quick Change System
- HL
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Ultra Fine, Grit 400, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.