Shop DIAL
See all product information
Create Account
DIA15519 36 fl oz Soft Scrub Disinfectant Cleanser Bleach - White
- Mfr # DIA15519
- Zoro # G504163741
product price:Â
$
31.55
/ea
Key Features
Color
White
Application
Stain Remover
Cleaner Form
Liquid
Features
Disinfectant
Container Size
36 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIA15519
- Zoro #
- G504163741
- UPC #
- 234001551906
- Country of Origin
- United States
Dimensions
- Container Size
- 36 fl oz
Details
- Color
- White
- Application
- Stain Remover
- Cleaner Form
- Liquid
- Features
- Disinfectant
- Item
- Bleach
- Properties
- Contains Bleach
- Primary Chemical
- Bleach
- Targeted Pathogens
- Mold, Mildew, Germs
Description
Antibacterial Soft Scrub with bleach cleanser removes greasy dirt, mold, mildew and soap scum. Commercial-grade antibacterial formula kills 99.9 percent of household germs in just 3 minutes at full strength.
Features- Removes greasy dirt, mold, mildew and soap scum
- Kills 99.9% of household germs in just three minutes at full strength
- Commercial-grade, antibacterial formula
- Cleaners & Disinfectants
- Anti-ghosting technology eliminates the hassles of input errors
- Color: White
- Country or Origin: United State
- Size: 36 fl oz.
- Cleaner Type: Liquid
- Recommended Use: Stain Remover
- Features: Disinfectant
- Weight: 104 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.